M-Pact(R) Mechanics Gloves, Synthetic Leather Palm, 9, High-Visibility Yellow

  • Mfr # SP2-91-009

  • Zoro # G416524500


product price:  $47.19
/pr

Key Features

Palm Material
Synthetic Leather
Application
Heavy Construction, Heavy Equipment Operation, Logging, Mechanical, Mining, MRO, Oil/Gas Exploration, Towing/Transportation
Insulated
No
Size- Alpha
M
Windproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP2-91-009
Zoro #
G416524500
UPC #
781513614396
Country of Origin
Viet Nam

Dimensions

Size- Alpha
M
Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Application
Heavy Construction, Heavy Equipment Operation, Logging, Mechanical, Mining, MRO, Oil/Gas Exploration, Towing/Transportation
Insulated
No
Windproof
No
Series
M-Pact(R)
Includes Padded Palm
Yes
Back Material
EVA Foam/TPR/Spandex
Silicone-Free
No
Touchscreen Nib
No
Includes Heat Pack Pocket
No
High-Visibility
Yes
Impact Protection Coverage
Knuckles
Includes Pull Strap
Yes
Latex-Free
No
Includes Pinch Point Protection
Yes
Impact Glove Type
Not Rated
Glove Construction
Cut and Sewn
Glove Materials
EVA Foam/Neoprene/TPR
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Includes ID Panel
Yes
Includes Red Palm
No
Cut-Resistance Coverage
Palm Side
Oil-Resistant
No
ANSI/ISEA Puncture Level
1
Glove Back Material
Spandex(R)
Brand and Series
Mechanix Wear M-Pact(R) SP2-91
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
ANSI/ISEA Puncture Force
20 N
Includes Double Palm
No
Minimum Temperature
Not Rated
Palm Style
Padded
Impact Protection Style
Standard
Glove Hand Style
Left and Right
Lining
Tricot
Water Resistant
No
Stitching Material
Nylon
Grip Coating Material
Silicone
Includes Keypad Nib
No
Glove Back Color
Lime
Closure Type
Hook-and-Loop
Finger Style
Full/Reinforced Fingertips
Knuckle Padding Material
EVA Foam, TPR
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Includes Reinforced Thumb Crotch
No
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Reflective Backing
Yes
Knuckle Protection Material
Foam
Palm Construction
Synthetic Leather/Sure Grip Panels/EVA Foam Panels
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Rating
3121X
Glove Liner Material
Tricot
Standards
CE, EN388:2016 3121X
Glove Safety Features
High-Visibility
Low-Profile Impact Protection
Yes
Finger Coverage
Full Finger
Anti-Static
No
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R), TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016 3121X, Touchscreen Compatible No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products