Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Glove, 4X Original, S, Black, PR

  • Mfr # MG4X-75-008

  • Zoro # G6590311


product price: $29.69
/pr

Key Features

Palm Material
Material 4X(R) Synthetic Leather
Palm Construction
Material 4X(R) Synthetic Leather
Standards
CE, EN388 4241
Insulated
No
Knuckle Padding Material
Padded Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4X-75-008
Zoro #
G6590311
UPC #
781513618738
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Anti-Vibration Gloves
Palm Material
Material 4X(R) Synthetic Leather
Palm Construction
Material 4X(R) Synthetic Leather
Standards
CE, EN388 4241
Insulated
No
Knuckle Padding Material
Padded Spandex
Color
Black
Lining
Tricot
Closure Type
hook-and-loop
Cuff
Adjustable
Finger Style
Full Finger
Hand
Left and Right
Series
Material4X(R) Original(R)
Glove Back Material
TrekDry(R)
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Anti-Static
No
Includes Keypad Nib
No
Stitching Material
Nylon
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Force
20 N
EN 388 Impact Rated
No
Includes ID Panel
Yes
Includes Heat Pack Pocket
No
Glove Materials
TPR/TrekDry(R)
Glove Material Color
Black
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Nib
No
Brand and Series
Mechanix Wear Material4X(R) Original(R) MG4X-75
Waterproof
No
Touchscreen Compatible
No
Water Resistant
No
Glove Construction
Cut and Sewn
EN 388 Rating
4121
ANSI/ISEA Puncture Level
1
Thumb Sweat Wipe
No
Includes Pull Strap
Yes
Latex-Free
No
Glove Liner Material
Tricot
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Glove Safety Features
Form-fitting TrekDry(R) material helps keep hands cool and comfortable. Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit. Reinforcement panels in high wear areas provide added durability. Machine washable.
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
Reflective Backing
No
Palm Style
Single Layer
Windproof
No
Silicone-Free
No
Includes Double Palm
No
Cuff Style
Hook-and-Loop
Includes Red Palm
No
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Includes Padded Palm
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 4241, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.