
Mechanics Gloves, Coyote, 2XL
Mfr # CWKMG-72-012
Zoro # G915489027
product price:Â $27.95
/prKey Features
Color
Coyote
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWKMG-72-012
Zoro #
G915489027
UPC #
781513676929
Country of Origin
Philippines
Dimensions
Size- Alpha
2XL
Size- Numeric
12
Glove Length
11 in
Description
Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Hook-and-Loop, Glove Insulation Material 3M(TM) Thinsulate(TM) Eco Insulation, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.