Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, XL, 1 Pair
Mfr # MFF-05-011
Zoro # G4387756
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MFF-05-011
- Zoro # G4387756
- UPC # 781513106730
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm Thickness, Nitrile, Powder-Free, XL, 400 PK (HM2021832004-BK-XL)
- SPILLTECH Duck Pond, 2ft L x 3ft W x 4" H (DKP2X3)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Large, 1 Pair (MFF-05-010)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Medium, 1 Pair (MFF-05-009)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- MECHANIX WEAR Mechanics Gloves, M, Blue, Form Fitting Trek Dry(R) (MG-03-009)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- Mechanix Wear Mechanics Gloves