Mechanics Gloves, Fleece, Synthetic Leather Back, Hook-and-Loop, High-Visibility Yellow, M (9)

  • Mfr # CWKSMG-X91-009

  • Zoro # G703548868


product price:  $46.89
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKSMG-X91-009
Zoro #
G703548868
UPC #
781513663363
Country of Origin
Viet Nam

Dimensions

Glove Size
M (9)
Glove Length
12 in
Size- Alpha
M
Cuff Length
1 in
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Palm Style
Single Layer
Glove Hand Style
Left and Right
Glove Lining Material
Tricot
Pairs per Package
1
Includes Double Palm
No
Stitching Material
Nylon
EN 511 Rating
13
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Level
A5
Oil-Resistant
No
Glove Liner Material
Tricot
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Uncoated
Latex-Free
No
Cuff Material
Fleece, Synthetic Leather, TPR
ANSI/ISEA Abrasion Level
4
Reflective Backing
No
Silicone-Free
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
Yes
Series
ColdWork(TM) Hi-Viz Original(R) D5-360; CWKSMG-X91
Glove Insulation Weight
100 g
Sold As
Pair
Touchscreen Compatible
Yes
Glove Back Color
Yellow
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Anti-Static
No
Glove Back Material
Fleece, Synthetic Leather
Glove Coating Material
Uncoated
EN 388 Rating
3443X
High-Visibility Features
High-Visibility Backing
Glove Insulation Material
Fleece
Hand Protection Style
Glove
ANSI/ISEA Cut Load
2,200 g
Glove Backing Material
Fleece, Synthetic Leather
Glove Palm Material
Polyurethane

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Synthetic Leather, Glove Back Color Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products