Mechanix Wear

Mechanics Gloves, L, Brown, DuraHide Leather


product price: $41.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Tan / Tan
  • Cuff Style Shirred Slip-On
  • Application Construction, Oil and Gas, Mining, Rigging
  • Palm Construction Leather
  • Back Material DuraHide Leather
See all product information

Product Information

Dimensions

Glove Size 10
Cuff Length 1 in
Size- Numeric 10
Size- Alpha L

Details

Item Leather Gloves
Color Tan / Tan
Cuff Style Shirred Slip-On
Application Construction, Oil and Gas, Mining, Rigging
Palm Construction Leather
Back Material DuraHide Leather
Finger Coverage Full Finger
Insulated No
Standards NFPA 70E
Stitching Material Kevlar(R)
Cuff Elastic
ANSI/ISEA Cut Level A9
Closure Type Slip-On
Finger Style Full Finger
Lining Tricot
Thumb Style Keystone
Palm Material Pigskin
Low-Profile Impact Protection Yes
Glove Backing Material Tan Pigskin
Water Resistant No
Includes Keypad Nib No
Hand Protection Style Glove
Includes ID Panel No
Windproof No
Thumb Sweat Wipe No
Cut-Resistance Coverage Full
EN 388 Rating 4X43F
ANSI/ISEA Abrasion Level Not Tested
Includes Pull Strap No
ANSI/ISEA Cut Load 7,300 g
Reflective Backing No
Leather Glove Liner Type Aramid Liner
Cuff Material Leather
Includes Padded Palm No
ANSI/ISEA Impact Level Not Tested
Internal Reinforcement Material Para-Aramid
EN 388 Impact Rated No
Glove Cut Gunn
ANSI/ISEA Puncture Level 3
Leather Color Tan
Includes Double Palm No
Series LD-C75
Leather Grade Standard
Rope Channel Reinforcement No
Cuff Color Tan
Glove Materials Pigskin
Includes Pinch Point Protection No
Oil Resistant Yes
Glove Back Color Tan
Knuckle Protection Material TPR Rubber
Waterproof No
Brand and Series Mechanix Wear LD-C75
ANSI/ISEA Puncture Force 100 N
Leather Glove Style Drivers
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Includes Red Palm No
Touchscreen Compatible No
High-Visibility No
Leather Coverage Style Full Leather
Palm/Back Material Pigskin
ATPV Rating 22 cal/sq cm
Arc Flash PPE Category 2
Minimum Temperature Not Rated
Palm Color Tan
Oil-Resistant Yes

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards EN 388:2016 4X43F, ANSI, NFPA 70E, EN 407:2004 41334X, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.