This item is Discontinued.

Mechanix Wear Mechanics Gloves, S, Black, Spandex MGP-08-008

Mechanics Gloves, S, Black, Spandex (Discontinued)

  • Mfr # MGP-08-008
  • Zoro # G7297746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGP-08-008
Zoro #
G7297746
UPC #
781513608524
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multiple-Purpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2131X
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
Series
The Original(R)
Back Material
Spandex
Closure Type
hook-and-loop
Finger Style
Full Finger
ANSI/ISEA Puncture Level
1
Lining
Padded Spandex
EN 388 Rating
2131X
Glove Features
ID Panel, Pull Strap
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Includes Red Palm
No
Thumb Sweat Wipe
No
Water Resistant
No
EN 388 Impact Rated
No
Glove Materials
Nylon/Spandex(R)/Synthetic Leather
Glove Construction
Cut and Sewn
Latex-Free
No
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Windproof
No
Rope Channel Reinforcement
No
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Low-Profile Impact Protection
No
Touchscreen Nib
No
Includes Pull Strap
Yes
Palm Style
Single Layer
Includes Keypad Nib
No
Includes Double Palm
No
Includes ID Panel
Yes
Glove Safety Features
Form-fitting stretch Spandex creates a second-skin fit. Seamless single layer palm for maximum fit and feel. Thermal Plastic Rubber (TPR) closure provides a secure fit to the wrist. Machine washable.
Glove Hand Style
Left and Right
Includes Padded Palm
No
ANSI/ISEA Puncture Force
20 N
Includes Heat Pack Pocket
No
Reflective Backing
No
Brand and Series
Mechanix Wear The Original(R) MGP-08
Anti-Static
No
High-Visibility
No
Liner Style
Lined
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Spandex, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Standards CE, EN388:2016 2131X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.