Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R)
Mfr # LFR-75-008
Zoro # G5906028
product price: $29.95
/pr
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Application Construction, Carpentry, Framing, Home Improvement, Roofing, Woodworking
- Palm Construction Leather
Product Information
- Brand Mechanix Wear
- MFR # LFR-75-008
- Zoro # G5906028
- UPC # 781513632925
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Carbon Dioxide, Portrait (OS-DS-A-710-V-1053)
- HONEYWELL NORTH Grommet, PK2 (80871A)
- BRADY Label, 1 in W, White (M6-174-593)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-012)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MFF-01-012)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, DuraHide Leather (LD-C75-012)
- TILLMAN Mechanics Gloves, XL, Black/White, Spandex/Nylon (1470XL)
- Mechanix Wear Mechanics Gloves