Mechanics Gloves, Synthetic Leather Palm, 10, Black/Gray
Mfr # MGV-00-010
Zoro # G4387792
product price:Â $19.48
/prKey Features
Glove Size
10
Color
Black/Gray
Palm Material
Synthetic Leather
Application
Law Enforcement, Military, Hunting
Palm Construction
Perforated Synthetic Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MGV-00-010
Zoro #
G4387792
UPC #
781513942024
Country of Origin
Viet Nam
Dimensions
Glove Size
10
Details
Item
Mechanics Gloves
Color
Black/Gray
Palm Material
Synthetic Leather
Application
Law Enforcement, Military, Hunting
Palm Construction
Perforated Synthetic Leather
Thumb Style
Wing
Stitching Material
Nylon
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Lining
Padded Spandex
Back Material
Breathable Mesh
Palm Style
Leather
Minimum Temperature
Not Rated
Sold As
Pair
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.