Mechanics Gloves, Synthetic Leather Palm, Black/Gray, M (9)

  • Mfr # CWKMG-58-009

  • Zoro # G200829729


product price:  $24.29
/pr

Key Features

Color
Black/Gray
Palm Material
Synthetic Leather
Minimum Temperature
Not Rated
Cuff Style
Hook-and-Loop
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKMG-58-009
Zoro #
G200829729
UPC #
781513650998
Country of Origin
Viet Nam

Dimensions

Size
M (9)
Length
11 in
Glove Length
11 in
Glove Size
9
Cuff Length
1 in
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Gray
Palm Material
Synthetic Leather
Minimum Temperature
Not Rated
Cuff Style
Hook-and-Loop
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Brand and Series
Mechanix Wear ColdWork Original(R)
Touchscreen Nib
No
Waterproof
No
ANSI/ISEA Heat Level
Not Available
Palm Construction
Synthetic Leather
Palm Style
Single Layer
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Application
General Purpose
ANSI/ISEA Needlestick Level
Not Tested
Series
CWKMG
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Construction
Cut and Sewn
Back Material
Fleece
Includes Padded Palm
No
Finger Coverage
Full Finger
Includes Double Palm
No
High-Visibility
No
Touchscreen Compatible
Yes
Includes Red Palm
No
Stitching Material
Nylon
Cuff Material
Fleece
Silicone-Free
No
Glove Back Material
Fleece
Glove Insulation Weight
40 g
Water Resistant
Yes
Glove Materials
Fleece, Nylon, Synthetic Leather, C40 3M Thinsulate, TPR
Windproof
Yes
Includes Heat Pack Pocket
No
Reflective Backing
No
Rope Channel Reinforcement
No
Standards
CE, EN 388:2016 2121X
Latex-Free
No
Thumb Sweat Wipe
No
Glove Insulation Material
C40 3M Thinsulate
Reinforcement Coverage
Reinforced Thumb Crotch
Includes Pull Strap
Yes
Glove Liner Material
Tricot
Cut-Resistance Coverage
Not Tested
Includes ID Panel
No
Impact Glove Type
Not Rated
Oil-Resistant
No
Glove Coating Coverage
Uncoated
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Material
Fleece, Nylon, Synthetic Leather, C40 3M Thinsulate â„¢, TPR

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material C40 3M Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN 388:2016 2121X, Glove Insulation Weight 40 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.