Shop All Mechanics Gloves
Mechanix Wear
Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR
Mfr # MPC-58-011
Zoro # G5925880
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Application Automotive, Construction, General Work, Home Improvement, Manufacturing, Towing, Transportation
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MPC-58-011
- Zoro # G5925880
- UPC # 781513633007
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm Thickness, Low Protein Natural Rubber Latex, Powdered, L (5113-10)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-012)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- MECHANIX WEAR Mechanics Impact Gloves, M, Black/Gray, Trek Dry(R)/TPR (MPC-58-009)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form Fitting Trek Dry(R) (LMG-75-012)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form Fitting Trek Dry(R) (LMG-75-009)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- Mechanix Wear Mechanics Gloves