Mechanics Style Gloves, Leather Palm, S/8, Black/Tan, 1 PR

  • Mfr # CWKLDMP-X75-008

  • Zoro # G210436856


product price:  $35.99
/pr
Sold in multiples of 60 for $2,159.40

Key Features

Color
Black/Tan
Glove Back Material
Leather, TPR
Glove Liner Material
3M Thinsulate
Palm Material
Leather
Standards
ANSI, ANSI/ISEA 138, EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKLDMP-X75-008
Zoro #
G210436856
UPC #
781513673379
Country of Origin
Philippines

Dimensions

Glove Size
S/8
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Style Gloves
Color
Black/Tan
Glove Back Material
Leather, TPR
Glove Liner Material
3M Thinsulate
Palm Material
Leather
Standards
ANSI, ANSI/ISEA 138, EN 388, EN 511
Cuff Style
Elastic
Glove Back Color
Black/Tan
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A5
Series
Coldwork
ANSI/ISEA Abrasion Level
5
Glove Coating Coverage
Uncoated
Insulated
Yes
ANSI/ISEA Impact Level
2
Glove Construction
Gunn Cut
Glove Insulation Material
3M Thinsulate
EN 388 Rating
3X42EP
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Silicone-Free
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Grip Pattern
Dotted
Glove Insulation Weight
40 g
Touchscreen Compatible
No
EN 511 Rating
120
Palm Style
Single Layer
Includes Double Palm
No

Description

Mechanics Style Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Elastic, Glove Insulation Material 3M Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.