Multi-Hazard-Resistant Jacket, Gray
- Mfr # 600-VLG-PP-4XL
- Zoro # G416381820
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Total Number of Pockets
0
Material Trade Name
GORETEX
Fabric Weight
6 oz
Features
Vented
Size - Body Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600-VLG-PP-4XL
- Zoro #
- G416381820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Body Type
- Regular
- Size
- 4XL
- Length
- 32 in
- Fits Chest Size
- Vented
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Details
- Total Number of Pockets
- 0
- Material Trade Name
- GORETEX
- Item
- Multi-Hazard-Resistant Jacket
- Fabric Weight
- 6 oz
- Features
- Vented
- Insulated for Cold Conditions
- No
- Series
- Vulcan
- Gender
- Men's
- Garment Type
- Coat
- Closure Type
- Snaps
- Color
- Gray
- ANSI Class
- Not Rated
- Collar Style
- Turtleneck
- Front Closure
- Snaps
- Wire Color
- Gray
Description
Jacket 32" Vented 4XL GORETEX VULCAN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.