Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPE4 Arc Flash Kit

  • Mfr # AG40-GP-4XL-9

  • Zoro # G206171297


product price: $2,975.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
ANSI Class
Not Rated
Includes Face Shield
Yes
Standards
ASTM F1506, NFPA 70E
Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-4XL-9
Zoro #
G206171297
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Glove Size
9
Minimum Chest Size
60 in
Maximum Waist Size
56 in
Maximum Chest Size
62 in
Minimum Waist Size
54 in
Length
12 in

Details

Item
PPE4 Arc Flash Kit
ANSI Class
Not Rated
Includes Face Shield
Yes
Standards
ASTM F1506, NFPA 70E
Inseam
32 in
Includes
Gloves
Clothing Included
Coat and Overalls
Arc Flash PPE Category
4
Insulated for Cold Conditions
No
Color
Gray
Window Material
Polycarbonate
Back Stripe Pattern
Horizontal
Includes Safety Glasses
Yes
Cuff Style
Elastic
Fabric Weight
9.2 oz/sq yd
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Ankle Type
Open
Includes Gloves
Yes
Headwear Included
Standard Hood
Glove Material
Leather, Rubber
Will Fit Over Boots
Yes
Features
Single-Ply PPE4
Garment Material Trade Name
Pyrad
High-Visibility
No
Includes Glove Protectors
Yes
ATPV Rating
40 cal/sq cm
Includes Carrying Bag
Yes
Window Coating
Anti-Fog; Anti-Abrasion
Visor Visibility Type
True Color
Insulating Glove Type
Type I
Insulating Glove Class
Class 2
Material Trade Name
Pyrad

Description

PPE4 Arc Flash Kit, Gray, Size 4XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.