Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Jacket and Bib Kit, L, Black

  • Mfr # AG40-GP-L-10-FAN

  • Zoro # G912470141


product price: $3,114.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Minimum Chest Size
44 in
Includes Glove Protectors
Yes
Includes
Bib Overall, Hood, Jacket
Includes Hood
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-L-10-FAN
Zoro #
G912470141
UPC #
-
Country of Origin
United States

Dimensions

Minimum Chest Size
44 in
Size
L
Tag Size
38 - 40 x 32
Maximum Chest Size
46 in
Maximum Waist Size
40 in
Leather Protector Length
12 in
Minimum Waist Size
38 in
Glove Size
10

Details

Item
Premium Jacket and Bib Kit
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Includes Glove Protectors
Yes
Includes
Bib Overall, Hood, Jacket
Includes Hood
Yes
Clothing Included
Jacket and Overalls
Arc Flash PPE Category
4
Insulating Glove Class
Class 2
Includes Gloves
Yes
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Headwear Included
Standard Hood
Included Hood Type
Standard Hood
Inseam
32 in
Includes Carrying Bag
Yes
Glove Material
Rubber
Features
Protects Defense Personnel and Industrial Workers from Heat, Flame, and Flash-Fire
Garment Material Trade Name
Pyrad
Color
Black
Includes Face Shield
Yes
Visor Visibility Type
True Color

Description

Premium Gore Pyrad Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.