RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange

  • Mfr # D01-09-009-100

  • Zoro # G901968895


product price:  $26.29
/pk 100, $0.26/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Slip-On
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D01-09-009-100
Zoro #
G901968895
UPC #
781513634554
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
8 mil
Cuff Length
9 in
Cuff Thickness
8 mil
Finger Thickness
8 mil
Glove Size and Cuff Length Style
9/Standard
Glove Length
8 in
Length
8 in
Nominal Palm Thickness
8 mil
Size- Alpha
M
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Slip-On
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Series
RDT
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Acceptable Quality Level (AQL)
4
Silicone-Free
Silicone-Free
Glove Hand Style
Left and Right
Anti-Static
No
Brand and Series
Mechanix Wear
Features
Ambidextrous, Lightweight
Texture Location
Full
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Orange, Cuff Style Slip-On, Cuff Thickness 8 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products