SpeedKnit(TM) S27DQ58, Cut Level A7 , Nitrile , Sandy , L 1 PR

  • Mfr # S27DQ-58-009

  • Zoro # G808363557


product price:  $25.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S27DQ-58-009
Zoro #
G808363557
UPC #
781513671344
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
12 in
Thickness
15 gaugeuge
Size - Numeric
9

Details

Item
SpeedKnit(TM) S27DQ58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
S27DQ58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI, EN 388
Sold As
Pair
Fabric Weight
18 gaugeuge
Reversible
No
EN 388 Impact Rated
No
Glove Coating Color
Black
Hand Protection Style
Glove
Pairs per Package
1
Insulated
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Knit Material Color
Red
ANSI/ISEA Abrasion Cycles
20,000
Latex-Free
No
Touchscreen Compatible
Yes
Silicone-Free
No
Palm Style
Double Layer
Double-Dipped
Yes
Glove Features
Cut Protection, Double Palm, Touchscreen Compatible
Finger Coverage
Full Finger
Lint-Free
Yes
EN 388 Rating
4X44F
Includes Finger Fourchettes
No
Palm Type
Coated
Hem Style
Finished
Cuff Color
Black, Gray
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S27DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.