SpeedKnit(TM) S77DQ58, Cut Level A7 , Nitrile , Sandy , XL ( 10 ) 1 PR

  • Mfr # S77DQ-58-010

  • Zoro # G208363515


product price:  $39.15
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S77DQ-58-010
Zoro #
G208363515
UPC #
781513671405
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
12 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
SpeedKnit(TM) S77DQ58
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
S77DQ58
Cuff Style
Knit;Slip-On
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI, ANSI/ISEA 138, EN 388
Fabric Weight
15 gaugeuge
Includes Finger Fourchettes
No
Insulated
No
Hand Protection Style
Glove
Lint-Free
Yes
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Glove Coating Color
Black
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Silicone-Free
No
Hem Style
Finished
Glove Hand Style
Left and Right
Palm Style
Double Layer
Cuff Color
Black, Gray
Reversible
No
Knit Material Color
Red
ANSI/ISEA Impact Force
8 kN
Palm Type
Coated
EN 388 Impact Rated
Yes
Double-Dipped
Yes
ANSI/ISEA Abrasion Cycles
20,000
Pairs per Package
1
EN 388 Rating
4X44FP
Glove Features
Cut Protection, Double Palm, Touchscreen Compatible
Impact Protection Style
Low-Profile
Glove Styles
Seamless Knit

Description

SpeedKnit(TM) S77DQ58, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44FP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.