Tactical ColdWork Original Mechanics Gloves, Synthetic Leather Palm, Coyote

  • Mfr # CWKMG-72-008

  • Zoro # G116451878


product price:  $30.15
/pr

Key Features

Color
Coyote
Cuff Style
Hook-and-Loop
Glove Length
11 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKMG-72-008
Zoro #
G116451878
UPC #
781513676882
Country of Origin
Philippines

Dimensions

Glove Length
11 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Coyote
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Sold As
Pair
Cut-Resistance Coverage
Not Tested
Glove Back Material
Synthetic Leather
Glove Insulation Weight
60 g
Glove Construction
Cut and Sewn
Cuff Material
Synthetic Leather
Glove Back Color
Brown
Arc Flash PPE Category
2
Touchscreen Compatible
Yes
Palm Style
Double Layer
Glove Insulation Material
3M(TM) Thinsulate(TM) Eco Insulation
Silicone-Free
Yes
Series
Tactical ColdWork Original
Pairs per Package
1
Glove Features
Touchscreen Compatible, Water Resistant
Oil-Resistant
No
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level
Not Tested
Glove Liner Material
3M(TM) Thinsulate(TM) Eco Insulation
EN 388 Rating
2112X

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Hook-and-Loop, Glove Insulation Material 3M(TM) Thinsulate(TM) Eco Insulation, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.