Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Gloves, Black, 1 PR

  • Mfr # MPSD-55-008

  • Zoro # G316214877


product price: $39.79
/pr

Key Features

Color
Black
Standards
EAR99
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Lining
Fabric
Thumb Style
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSD-55-008
Zoro #
G316214877
UPC #
0781513646427
Country of Origin
Viet Nam

Dimensions

Size
S

Details

Item
Tactical Gloves
Color
Black
Standards
EAR99
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports
Lining
Fabric
Thumb Style
Full
Back Material
TrekDry(R)
Palm Material
AX-Suede
Knuckle Padding Material
Thermoplastic Rubber
EN 388 Rating
1131XP
Finger Style
Removable Trigger Finger
Glove Features
Vented Palm, Washable, Touchscreen Compatible
Cuff
Hook-and-Loop

Description

Tactical Gloves, S, Black, Hook-and-Loop Cuff, Lining Fabric, AX-Suede Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Not Applicable, Full Thumb Style, Removable Trigger Finger Finger Style, Standards EAR99, ANSI/ISEA Abrasion Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.