Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type-E, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Gray Frame, Full-Frame

  • Mfr # VES-20AK-PU

  • Zoro # G904846657


product price: $22.75
/ea

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VES-20AK-PU
Zoro #
G904846657
UPC #
781513665442
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
13 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Type-E
Standards
ANSI Z87.1, CSA Z94.3
Includes Anti-Static Lens Coating
No
Application
General Purpose
Gender
Unisex
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Nose Bridge Material
TPR
Includes Padded Arms
No
Visible Light Scale Protection
L3
Arm Tip Type
Wraparound
Arm Color
Black
Infra-Red Light Scale Protection Designation
R0
X-Ray Detectable
No
Ultra-Violet Scale Protection Designation
U6
ANSI Dust/Splash Rating
Not Rated
Arm Material
TPR
Brow Lining Material
Polycarbonate
Dielectric Protection
No
Includes Padded Nose Piece
Yes
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Metal Detectable
Yes
Includes No Lens Coatings
No
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Nose Bridge Adjustment Type
Flexible, Internal Wire
Adjustable Pieces
Nose Bridge, Temple
Frame Features
Metal Detectable
Temple Tip Features
Flexible, Soft
Padding Location
Nose Bridge
Meets High Impact Standard
Not High Impact Standard
Temple Adjustment Type
Internal Wire

Description

Safety Glasses, Series Type-E, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Anti-Reflective, Indoor/Outdoor, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.