Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Spring Check Valve

  • Mfr # CV3-40012

  • Zoro # G5523551


product price: $44.95
/ea

Key Features

Hex Size
1 3/16"
Connection Type
FNPT x FNPT
Body Material
Brass
Max. Temp.
194 Degrees F
Mechanism and Body Design
Inline Spring Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV3-40012
Zoro #
G5523551
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/2"
Hex Size
1 3/16"
Width
1 11/32 in
Length
3 1/32 in
Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Overall Height
1 11/32 in
Overall Length
3.03 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Temp.
194 Degrees F
Mechanism and Body Design
Inline Spring Piston
Spring Material - Check Valves
Stainless Steel
Max. Water Pressure
5800 psi
Sub-Category
Stainless Steel
Max. Water Pressure - Valves
5800 psi
Flow Design
Single
Material of Construction
Brass/Stainless Steel/Buna N
Seal Material
Buna N
Item
Spring Check Valve
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Max. Pressure
5800 psi
Application - Valves
High Pressure
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material
Stainless Steel
Seat Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
194 Degrees F
Full Flow - Valves
Yes
Body Material - Valves
Brass, Buna-N, Stainless Steel
Flow - Valves
21.0 gpm
Seal Material - Check Valves
Buna-N
Cracking Pressure
1.5 psi
Flow
21 gpm
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
40 Degrees F
Seat Material
Stainless Steel
Cracking Pressure - Check Valves
1.5 psi
Mounting Orientation
Horizontal, Vertical
Seal
Buna N
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
194 Degrees F
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPT
For Media
Water
Check Mechanism
Piston
Maximum Pressure - Operating
5,800 psi

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Piston, Body Material - Valves Brass, Buna-N, Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 194 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 5,800 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.