2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb

  • Mfr # CN02NRP100SWGR02

  • Zoro # G8299989


product price:  $15.29
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
68MM
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN02NRP100SWGR02
Zoro #
G8299989
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
68MM
Stem Length
1-7/16 in
Overall Height
2 43/64 in
Wheel Dia.
2 in
Stem Dia.
1 7/16 in
Caster Stem Size
1-7/16 in x 7/16 in

Details

Item
Comfort Roll Grip Ring Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Donut
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Neoprene (Flat)
Application
Iv Stands, Chairs, Computer Carts, Surgical Tables
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Wheel/Tread Hardness
65(+/-5)
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Operating Temperature Range
-30°F to 175°F
Wheel/Tread Color
Black
Swivel Raceway Type
Double Ball
Series
CN
Caster Sub-Type
Swivel
Number of Mounting Holes
None
Swivel Lock Type
No Lock Included
Frame Color
Silver
Wheel Core Material
Steel
Frame Finish
Chrome Plated
Core Color
Black
Wheel Hardness Rating
65 Shore A
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
175 Degrees F
Load Capacity - Maximum
125 lb

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 2 43/64 in Mounting Height, Ball, 1-7/16 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.