2" X 3/4" Non-Marking Rubber Thermoplastic (Grey) Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # RZ02TPN070SWGR01

  • Zoro # G8299998


product price:  $8.59
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Donut
Wheel Width
3/4 in
Mounting Height
70MM
Load Rating
110 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RZ02TPN070SWGR01
Zoro #
G8299998
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Mounting Height
70MM
Stem Length
7/8 in
Caster Stem Size
7/8 in x 7/16 in
Overall Height
2 3/4 in
Stem Dia.
7/8 in
Wheel Dia.
2 in

Details

Item
Hospital Grip Ring Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Donut
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Thermoplastic (Grey)
Application
Chairs, Recliners, Homecare Beds, Bassinetes, Iv Stands, Laundry, Operating Tables
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Nylon
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Operating Temperature Range
-30°F to 180°F
Caster Sub-Type
Swivel
Wheel/Tread Color
Gray
Core Color
Gray
Caster Product Group
Swivel Caster
Swivel Lock Type
No Lock Included
Number of Mounting Holes
None
Series
Razor
Frame Finish
Chrome Plated
Wheel/Tread Hardness
85(+/-5)
Caster Mounting Type
Stem
Frame Color
Silver
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Wheel Hardness Rating
65 Shore A
Operating Temperature - Minimum
-30 Degrees F
Load Capacity - Maximum
110 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.