2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb

  • Mfr # RZ02TPN070TLHK04

  • Zoro # G9195946


product price:  $11.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Kingpinless Caster with 4-Position Directional Lock and Brake
Load Rating
110 lb
Wheel Dia.
2 in
Wheel Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RZ02TPN070TLHK04
Zoro #
G9195946
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Height
70MM
Bolt Hole Dia.
3/8 in
Tire Thickness
1/4 in
Overall Height
2 3/4 in

Details

Item
Hospital Stem Caster W/ Total Lock Brakes
Caster Sub-Type
Swivel
Caster Product Group
Kingpinless Caster with 4-Position Directional Lock and Brake
Load Rating
110 lb
Wheel/Tread Material
Rubber Thermoplastic (Grey)
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Nylon
Caster Brake Type
Total Lock Brake
Swivel Lock Type
Total Lock Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Chrome
Caster Frame Material
Steel
Wheel Core Material
Steel
Core Color
Grey
Application
Chairs, Recliners, Homecare Beds, Bassinetes, Iv Stands, Laundry, Operating Tables
Series
Razor
Frame Color
Silver
Wheel/Tread Hardness
85(+/-5)
Wheel/Tread Color
Gray
Wheel Core Type
Solid
Caster Stem Type
Hollow Kingpin
Tread Shape
Standard
Load Rating Range
0 to 299 lb
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Operating Temperature Range
-30°F to 180°F
System of Measurement
Inch
Caster Features
Quiet-Roll
Operating Temperature - Minimum
180 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
110 lb
Operating Temperature - Maximum
-30 Degrees F

Description

Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 110 lb Load Rating, 1 Number of Wheels, Ball, 2 7/10 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.