3" X 1" Non-Marking Monotech Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # PGE30223WH-MNT33(GG)

  • Zoro # G7810278


product price:  $22.65
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
4 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGE30223WH-MNT33(GG)
Zoro #
G7810278
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
4 in
Stem Length
7/8 in
Overall Height
4 in
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
2 15/16 in
Wheel Dia.
3 in
Stem Dia.
7/16 in

Details

Item
Clean & Quiet Hospital Grip Ring Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Donut
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Flat)
Application
Computer Carts, Laboratory Equipment, Audio/Video Carts, Electronics Equipment, Seating, Medical Carts, Monitoring Equipment Stands, Iv Poles
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Frame Color
Black
Swivel Raceway Type
Precision Ball
Frame Finish
Unfinished
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness
65A
Core Color
Gray
Caster Mounting Type
Stem
Series
Genesis
Operating Temperature Range
-45°F to 180°F
Caster Product Group
Swivel Caster
Number of Mounting Holes
None
Wheel Core Material
Polyolefin
Caster Sub-Type
Swivel
Wheel/Tread Color
Gray
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
110 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 in Mounting Height, Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.