Shop MEDCASTER

3" X 1" Non-Marking Monotech Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # PGE30748WH-MNT33(GG)
  • Zoro # G7809535

product price: 
$
27.79
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 in
Load Rating
110 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGE30748WH-MNT33(GG)
Zoro #
G7809535
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Caster Product Group
Swivel Caster
Wheel/Tread Color
Gray
Wheel/Tread Hardness
65A
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Swivel Raceway Type
Precision Ball
Core Color
Gray
Series
Genesis
Frame Finish
Unfinished
Caster Mounting Type
Stem
Frame Color
Black
Wheel Core Material
Polyolefin
Number of Mounting Holes
None
Operating Temperature Range
-45°F to 180°F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
110 lb

Dimensions

Wheel Width
1 in
Mounting Height
4 in
Stem Length
1 1/2 in
Thread Size
1 1/2"-13
Swivel Radius
2 15/16 in
Wheel Dia.
3 in
Stem Dia.
1/2 in
Caster Stem Size
1-1/2 in13 x 1-1/2 in
Overall Height
4 in

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 in Mounting Height, Ball, 1-1/2 in13 x 1-1/2 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.