3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb

  • Mfr # CN03NRP100TLHK04

  • Zoro # G7252823


product price:  $32.99
/ea

Key Features

Caster Sub-Type
Swivel
Load Rating
175 lb
Wheel Dia.
3 in
Wheel Width
1 in
Wheel/Tread Material
Neoprene (Flat)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CN03NRP100TLHK04
Zoro #
G7252823
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
102MM
Tire Thickness
1/4 in
For Axle Dia.
5/16 in
Swivel Radius
2 13/16 in
Overall Height
4 in
Bolt Hole Dia.
3/8 in

Details

Item
Comfort Roll Stem Caster W/ Total Lock Brake
Caster Sub-Type
Swivel
Load Rating
175 lb
Wheel/Tread Material
Neoprene (Flat)
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Caster Brake Type
Total Lock Brake
Swivel Lock Type
Total Lock Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Chrome
Caster Frame Material
Steel
Wheel Core Material
Steel
Core Color
Black
Application
Iv Stands, Chairs, Computer Carts, Surgical Tables
Tread Shape
Standard
Includes Mounting Fasteners
No
NSF Listed
No
Caster Mounting Type
Hollow Kingpin
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Double Ball
Operating Temperature Range
-30°F to 175°F
Replacement Wheel
CN-03NRP-100-05
System of Measurement
Inch
Includes Thread Guards
Yes
Series
CN
Caster Stem Type
Hollow King Pin
Wheel/Tread Hardness
65(+/-5)
Operating Temperature - Maximum
-30 Degrees F
Operating Temperature - Minimum
250 Degrees F
Wheel Hardness Rating
85 Shore A
Caster Features
Quiet-Roll
Compatible Wheel Manufacturer Model Number
CN-03NRP-100-05
Load Capacity - Maximum
175 lb

Description

Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Bright Chrome Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 1 Number of Wheels, Ball, 4 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.