3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb
Mfr # RZ03TPP090TLGR01
Zoro # G2835545
product price: $23.55
/eaKey Features
Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
101MM
Load Rating
140 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RZ03TPP090TLGR01
Zoro #
G2835545
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
7/8 in
Mounting Height
101MM
Stem Length
7/8 in
Overall Height
4 in
Stem Size
7/8 in
Stem Dia.
7/16 in
Wheel Dia.
3 in
Tire Thickness
1/8 in
Description
Stem Caster, Swivel Caster with Total Lock, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 4 in Mounting Height, Ball, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.