4" X 1-1/4" Non-Marking Monotech Swivel Caster, No Brake, Loads Up To 225 lb

  • Mfr # PGE40120WH-MNT63(GG)
  • Zoro # G7809876
product price: 
$
43.29
/ea

Key Features

Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Caster Frame Material
Nylon
Series
Genesis
Includes Thread Guards
No
Swivel Raceway Type
Precision Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGE40120WH-MNT63(GG)
Zoro #
G7809876
UPC #
-
Country of Origin
China
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Caster Frame Material
Nylon
Series
Genesis
Includes Thread Guards
No
Item
Plate Caster
Swivel Raceway Type
Precision Ball
Non-Marking
Yes
Number of Wheels
1
Core Color
Gray
Wheel/Tread Color
Gray
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Tread Shape
Standard
Number of Mounting Holes
4
Caster Plate Hole Pattern
D
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Caster Sub-Type
Swivel
Caster Brake Type
No Brake
System of Measurement
Inch
Wheel Core Material
Polyolefin
Wheel/Tread Material
Polyolefin
Frame Finish
White
Caster Mounting Type
Plate
Load Rating
225 lb
Application
Medical
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Bearing Type
Ball
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Frame Color
Silver
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
225 lb

Dimensions

Mounting Height
5 5/8 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1 1/4 in
Wheel Dia.
4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in

Description

Swivel, Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews