4" X 1-1/4" Non-Marking Monotech Swivel Caster, Side Brake, Loads Up To 225 lb

  • Mfr # PGE40741WH-MNT63(GG)B

  • Zoro # G7808564


product price:  $45.15
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
1-1/4 in
Mounting Height
5-3/8 in
Load Rating
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGE40741WH-MNT63(GG)B
Zoro #
G7808564
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5-3/8 in
Stem Length
1 in
Thread Size
13UNC
Wheel Dia.
4 in
Overall Height
5 3/8 in
Caster Stem Size
1"-13 x 1 in
Swivel Radius
4 1/8 in
Stem Dia.
1/2 in

Details

Item
Clean & Quiet Hospital Threaded Stem W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Flat)
Application
Computer Carts, Laboratory Equipment, Audio/Video Carts, Electronics Equipment, Seating, Medical Carts, Monitoring Equipment Stands, Iv Poles
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Frame Finish
White
Number of Mounting Holes
None
Swivel Raceway Type
Precision Ball
Frame Color
Black
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Wheel/Tread Color
Grey
Operating Temperature Range
-45°F to 180°F
Series
Genesis
Caster Product Group
Swivel Caster with Brake
Core Color
Grey
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
65A
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
225 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 225 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 3/8 in Mounting Height, Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.