3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb

  • Mfr # CN03NRP100TLGR02
  • Zoro # G8300068
product price: 
$
27.19
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 1/64 in
Load Rating
175 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN03NRP100TLGR02
Zoro #
G8300068
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
175 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Medical Equipment
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Number of Mounting Holes
None
Caster Mounting Type
Stem
Wheel Core Material
Steel
Swivel Lock Type
Total Lock
Wheel/Tread Color
Black
Series
CN
Swivel Raceway Type
Double Ball
Frame Finish
Chrome Plated
Wheel/Tread Hardness
65(+/-5)
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Total Lock
Core Color
Black
Operating Temperature Range
-30°F to 175°F
Frame Color
Silver
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Load Capacity - Maximum
175 lb
Wheel Hardness Rating
65 Shore A

Dimensions

Wheel Width
1 in
Mounting Height
4 1/64 in
Stem Length
7/16 in
Stem Dia.
1 7/16 in
Overall Height
4 1/64 in
Wheel Dia.
3 in
Caster Stem Size
1-7/16 in x 7/16 in

Description

Stem Caster, Swivel Caster with Total Lock, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 1/64 in Mounting Height, Ball, 1-7/16 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews