4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb
Mfr # TG04TPP281SWTS07
Zoro # G8299894
product price: $42.39
/eaKey Features
Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Wheel Width
2-5/16 in
Mounting Height
127MM
Load Rating
220 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TG04TPP281SWTS07
Zoro #
G8299894
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
2-5/16 in
Mounting Height
127MM
Stem Length
1 in
Thread Size
M12
Wheel Dia.
4 in
Stem Dia.
M12
Overall Height
5 in
Caster Stem Size
M12 x 1 in
Description
Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 5/16 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Ball, M12 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.