5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb

  • Mfr # CH05AMP125TLHK01

  • Zoro # G7809754


product price:  $50.89
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Kingpinless Caster with 4-Position Directional Lock and Brake
Load Rating
260 lb
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH05AMP125TLHK01
Zoro #
G7809754
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
160MM
Bolt Hole Dia.
1/2 in
Overall Height
6 5/16 in
Tire Thickness
1/4 in

Details

Item
Stem Caster W/ Total Lock Brake
Caster Sub-Type
Swivel
Caster Product Group
Kingpinless Caster with 4-Position Directional Lock and Brake
Load Rating
260 lb
Wheel/Tread Material
Tpr Anti-Microbial
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Caster Brake Type
Total Lock Brake
Swivel Lock Type
Total Lock Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Chrome
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Grey
Application
Case Carts, Utility Carts, Institutional Equipment, Crash Carts, Store Fixtures,
Wheel/Tread Hardness
85(+/-5)
Caster Mounting Type
Hollow Kingpin
System of Measurement
Inch
Caster Stem Type
Hollow Kingpin
Wheel Core Type
Solid
Operating Temperature Range
-30°F to 210°F
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Frame Color
Silver
Wheel/Tread Color
Green
Swivel Raceway Type
Double Ball
Series
CH
Load Capacity - Maximum
260 lb
Operating Temperature - Maximum
-30 Degrees F
Operating Temperature - Minimum
210 Degrees F
Wheel Hardness Rating
85 Shore A
Caster Features
Antimicrobial

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 260 lb Load Rating, 1 Number of Wheels, Ball, 6 1/5 in Mounting Height, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.