5" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Rigid Caster, No Brake, Loads Up To 220 lb

  • Mfr # SS05AMX125RGTP01

  • Zoro # G7809386


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Load Rating Range
0 to 299 lb
Caster Stem Type
Top Plate
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Wheel Dia.
5 in
Application
Medical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS05AMX125RGTP01
Zoro #
G7809386
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Mounting Height
163MM
Swivel Radius
None- Rigid Caster
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Width
1 1/4 in

Details

Load Rating Range
0 to 299 lb
Caster Stem Type
Top Plate
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Application
Medical
Number of Mounting Holes
4
Item
Rigid Caster
Number of Wheels
1
Load Rating
220 lb
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Caster Brake Type
No Brake
Caster Sub-Type
Rigid
Caster Plate Hole Pattern
C
Frame Finish
Chrome
Caster Mounting Type
Plate
Wheel/Tread Material
Rubber
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Includes Thread Guards
Yes
Core Color
Grey
Tread Shape
Standard
Wheel Core Material
Polypropylene
Series
stainless steel
Wheel Bearing Type
Ball
Operating Temperature Range
-30 Degrees to 210 Degrees F
Wheel/Tread Color
Green
Frame Color
Silver
System of Measurement
Inch
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
220 lb

Description

Rigid, Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.