Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rubber, 164mm H

  • Mfr # 907724

  • Zoro # G701728316


product price: $124.99
/ea
Sold in multiples of 12 for $1,499.88
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
5 in
Wheel Width
32 mm
Mounting Height
164 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907724
Zoro #
G701728316
UPC #
-
Country of Origin
Switzerland

Dimensions

Wheel Dia.
5 in
Wheel Width
32 mm
Mounting Height
164 mm
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
6 7/16 in
For Axle Dia.
5/16 in
Hub Length
38 3/32 mm
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Width
2 1/2 in

Details

Item
Plate Caster
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
D
Frame Finish
Polished
Swivel Construction
Kingpin
Application
LAB EQUIPMENT, PHARMA EQUIPMENT, SURGICAL TABLES
Wheel Core Type
Solid
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyolefin
Wheel Bearing Material
Stainless Steel
Load Rating Range
300 to 999 lb
ESD Conductive
No
Swivel Lead
107 mm
Includes Thread Guards
No
Frame Color
Silver
Wheel/Tread Hardness Rating
Soft
NSF Listed
No
Operating Temperature Range
70 (+/-5)
Includes Spanner Bushing
No
Brake Location
Face
Load Capacity - Maximum
300 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle

Description

Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.