Shop HAMILTON
See all product information
Create Account
Maxi-Duty Swivel Caster, 10" x 4" Forged Steel V-Grooved Wheel, 1 1/2" Straight Roller Bearing
- Mfr # S-MD-104FVH
- Zoro # G3735354
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Replacement Wheel
W-1040-FVH-1-1/2
Frame Finish
Powder Coat
Standards
ICWM
Caster Frame Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-104FVH
- Zoro #
- G3735354
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 1
- Replacement Wheel
- W-1040-FVH-1-1/2
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Core Color
- Silver
- Load Rating
- 16000
- Inside Bolt Hole Spacing
- 7 x 7
- Non-Marking
- No
- Item
- Swivel Caster
- Thread Guards
- No
- Series
- Maxi-Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- V-groove
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.625
- Wheel Width
- 4
- Wheel Dia.
- 10
- Mounting Height
- 13
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.