Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rubber, 188mm H

  • Mfr # 907743

  • Zoro # G401728319


product price: $104.99
/ea
Sold in multiples of 14 for $1,469.86
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
32 mm
Mounting Height
188 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907743
Zoro #
G401728319
UPC #
-
Country of Origin
Switzerland

Dimensions

Wheel Dia.
6 in
Wheel Width
32 mm
Mounting Height
188 mm
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Hub Length
38 3/32 mm
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Plate Caster
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
D
Frame Finish
Polished
Application
LAB EQUIPMENT, PHARMA EQUIPMENT, SURGICAL TABLES
Wheel Bearing Material
Stainless Steel
NSF Listed
No
Wheel/Tread Hardness Rating
Soft
ESD Conductive
No
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Includes Spanner Bushing
No
Brake Location
Face
Operating Temperature Range
70 (+/-5)
Frame Color
Silver
Wheel Core Material
Polyolefin
Includes Thread Guards
No
Wheel Core Type
Solid
Load Capacity - Maximum
325 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood

Description

Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.