5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 265 lb

  • Mfr # NG05QDP125TLTP01

  • Zoro # G8094590


product price:  $42.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NG05QDP125TLTP01
Zoro #
G8094590
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
174MM
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
265 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Wheel/Tread Color
Grey
Item
Swivel Caster with Total Lock
Application
Medical
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Soft
Frame Color
Silver
Includes Thread Guards
Yes
Caster Stem Type
Top Plate
Wheel Core Material
Polypropylene
Swivel Construction
Kingpin
Swivel Raceway Type
Precision Ball
Load Rating Range
0 to 299 lb
Frame Finish
Grey
Series
NG
Operating Temperature Range
-30 Degrees to 180 Degrees F
Load Capacity - Maximum
265 lb

Description

Swivel, Plate Caster, Load Rating 265 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.