Zoro Homepage

Plate Casters, 3"dia, 110lb

  • Mfr # PGE30223-BK-MNT33(KK)

  • Zoro # G014886734


product price: $19.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGE30223-BK-MNT33(KK)
Zoro #
G014886734
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
4 in
Overall Height
4 7/8 in
Swivel Radius
2 15/16 in
Stem Dia.
7/16 in
Tire Thickness
1/4 in
Stem Length
7/8 in

Description

Plate Casters, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 in Mounting Height, Ball, Grip Ring, Glass Filled Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: This product can expose you to chemicals including Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.