Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 3"dia, 200lb

  • Mfr # NG03QDP125SWGR02

  • Zoro # G014846059


product price: $16.19
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 7/32 in
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG03QDP125SWGR02
Zoro #
G014846059
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 7/32 in
Stem Length
1 7/16 in
Overall Height
5 21/32 in
Wheel Dia.
3 in
Stem Dia.
7/16 in
Swivel Radius
2 13/16 in
Tire Thickness
1/4 in

Details

Item
Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel/Tread Material
Rubber
Application
Furniture, Hospital Carts, Hospital Furniture, Institutional Equipment, IV Stands, Laboratory Equipment, Medical Carts, Medical Equipment, Mobile Computer Stands, Utility Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Glass Filled Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
System of Measurement
Inch
Frame Finish
Nylon
Caster Sub-Type
Swivel
Features
Maintenance Free
Load Capacity - Maximum
200 lb
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Series
Next Generation
Wheel Core Type
Solid
Number of Mounting Holes
0
Operating Temperature - Minimum
-45 Degrees F
Caster Mounting Type
Stem
Wheel Hardness Rating
70 Shore A
Caster Features
Debris-Resistant, Maintenance-Free, Quiet-Roll, Shock-Absorbing
Swivel Raceway Type
Precision Ball
Frame Color
Gray

Description

Stem Caster, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/32 in Mounting Height, Ball, Grip Ring, Glass Filled Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products