Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W

  • Mfr # 5451FR0-T-26-DL-S

  • Zoro # G5105567


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5451FR0-T-26-DL-S
Zoro #
G5105567
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
5/16 in
Body Thickness
3/4 in
Body Width
2 1/8 in
Body Height
2 1/2 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Partially Hidden Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron
Key Type
Different
Number of Bumpers
0
Control Key Registration Required
Yes
Number of Pins
5 Pin
Interchangeable Core
No
Lock Body Shape
Square
Lock Body Material
Brass
Key Retaining
Yes
Shackle Shape
Rounded
Series
System Series
Key Code
Varies
Horizontal Shackle Clearance
5/16 in
Lock Type
Keyed Padlock
Environment
Both
Security Level
High Security
Number of Keys
0
Lock Body Color
Black
Corrosion-Resistant
Yes
Key Locking Mechanism
Pin Tumbler
Number of Locks in Pack
1
Features
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.
Vertical Shackle Clearance
2 1/2 in
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 5/16 in, Shackle Material Boron Alloy, Body Height 2 1/2 in, Body Width 2 1/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Keyway Type Not Applicable, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products