Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600350TKIT26DL
Zoro #
G2633486
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness (In.)
5/8
Cam Width (In.)
5/8
Head Dia. (In.)
7/8
Cam Length (In.)
1-1/4, 1-1/8
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4
Details
Item
Straight Cam Lock
Key Type
Different
Finish
Satin Chrome
Opens With
Key
Number of Keys
2
Cam Lock Type
Standard Keyed Cam Lock
Max. Latching Distance (In.)
1-1/16
Offset (In.)
0, 7/32
Number of Pins
5
Standards
UL 437
Includes
4 Cams
Unlock Turn Direction
Left/Right
Description
Straight Cam Lock, Unlock Turn Direction Left/Right, Number of Keys 2, Number of Pins 5, Standards UL 437, Opens With Key, Standard Keyed Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.