
Biohazard Trash Bags, 25 gal, 1.10 mil (28 Micron), Red
Mfr # MDRB142755
Zoro # G9532770
product price:Â $33.35
/pk 50, $0.67/eaKey Features
Thickness
1.10 mil (28 Micron)
Size
25 gal
Color
Red
Standards
OSHA
Length
41"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDRB142755
Zoro #
G9532770
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.10 mil (28 Micron)
Size
25 gal
Length
41"
Width
31"
Details
Color
Red
Item
Biohazard Trash Bags
Standards
OSHA
Features
Disposable
Application
Office Waste
Bag Product Grouping
Biohazard Bags
Description
Biohazard Infectious Waste Bags,25,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.