Autoclave Bag, 19x24", 1.8mL, Orange, PK200

  • Mfr # 882

  • Zoro # G5652950


product price:  $61.79
/pk 200, $0.31/ea

Key Features

Capacity
7 gal
Color
Orange
Width
19 in
Height
24 in
Standards
ASTM, 49 CFR 173.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
882
Zoro #
G5652950
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Height
24 in
Thickness
1.8 mil
Overall Width
19 in

Details

Item
Autoclavable Biohazard Bags
Capacity
7 gal
Color
Orange
Standards
ASTM, 49 CFR 173.197
Application
Storage, Transport
Features
Extreme Temperature Resistant
Material
Polypropylene
Bags per Roll
20
Legend
Biohazard Symbol
Bag Closure Type
Twist Tie
Bottom Seal Type
Flat
Rolls per Package
10
Package Configuration
Coreless Roll
Product Type
Autoclavable Biohazard Bags
Maximum Operating Temperature
274 Degrees F

Description

Capacity 7 gal, Thickness 1.8 mil, Color Orange, Bag Closure Type Twist Tie, Width 19 in, Height 24 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.