Autoclave Bag, 25x35", 1.8mL, Orange, PK200

  • Mfr # 884

  • Zoro # G5653291


product price:  $126.99
/pk 200, $0.63/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Width
25 in
Height
35 in
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
884
Zoro #
G5653291
UPC #
-
Country of Origin
United States

Dimensions

Width
25 in
Height
35 in
Thickness
1.8 mil
Overall Width
25 in

Details

Item
Autoclavable Biohazard Bags
Capacity
13 gal
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
Color
Orange
Material
Polypropylene
Features
Extreme Temperature Resistant
Legend
Biohazard Symbol
Bag Closure Type
Twist Tie
Bottom Seal Type
Flat
Package Configuration
Coreless Roll
Maximum Operating Temperature
274 Degrees F
Product Type
Autoclavable Biohazard Bags
Bags per Roll
20
Rolls per Package
10

Description

Capacity 13 gal, Thickness 1.8 mil, Color Orange, Bag Closure Type Twist Tie, Width 25 in, Height 35 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.