This item is Discontinued.

Medegen Medical Products Autoclave Bag, 38x46", 1.9mL, Red, PK100 5055.HTS

Autoclave Bag, 38x46", 1.9mL, Red, PK100 (Discontinued)

  • Mfr # 5055.HTS
  • Zoro # G5653562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5055.HTS
Zoro #
G5653562
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Height
46 in
Thickness
1.9 mil
Overall Width
38 in

Details

Item
Autoclavable Biohazard Bags
Capacity
44 gal
Material
Polypropylene
Features
Extreme Temperature Resistant
Application
Storage, Transport
Standards
ASTM, 49 CFR 173.197
Color
Red
Bag Closure Type
Twist Tie
Bags per Roll
10
Legend
Biohazard Symbol
Product Type
Autoclavable Biohazard Bags
Maximum Operating Temperature
274 Degrees F
Package Configuration
Coreless Roll
Bottom Seal Type
Flat
Rolls per Package
10

Description

Capacity 44 gal, Thickness 1.9 mil, Color Red, Bag Closure Type Twist Tie, Width 38 in, Height 46 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.