Autoclave Bag, 38x46", 2mL, Buff, PK100
Mfr # 5138
Zoro # G5653492
product price: $191.95
/pk 100, $1.92/ea
Free Shipping & Returns
Key Features
Capacity
44 gal
Width
38 in
Standards
ASTM, 49 CFR 173.197
Material
Polypropylene
Application
Storage, Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5138
Zoro #
G5653492
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Height
46 in
Thickness
2 mil
Overall Width
38 in
Details
Item
Autoclavable Biohazard Bags
Capacity
44 gal
Standards
ASTM, 49 CFR 173.197
Material
Polypropylene
Application
Storage, Transport
Color
Tan
Features
Extreme Temperature Resistant
Bags per Roll
10
Maximum Operating Temperature
274 Degrees F
Bottom Seal Type
Flat
Legend
Biohazard Symbol
Product Type
Autoclavable Biohazard Bags
Bag Closure Type
Twist Tie
Package Configuration
Coreless Roll
Rolls per Package
10
Description
Capacity 44 gal, Thickness 2 mil, Color Tan, Bag Closure Type Twist Tie, Width 38 in, Height 46 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.