Autoclave Bag, 8x12", 1.8mL, Orange, PK400

  • Mfr # 880

  • Zoro # G5653413


product price:  $31.99
/pk 400, $0.08/ea

Key Features

Capacity
1 gal
Color
Orange
Standards
ASTM, 49 CFR 173.197
Height
12 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880
Zoro #
G5653413
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
8 in
Thickness
1.8 mil
Overall Width
8 in

Details

Item
Autoclavable Biohazard Bags
Capacity
1 gal
Color
Orange
Standards
ASTM, 49 CFR 173.197
Application
Storage, Transport
Features
Extreme Temperature Resistant
Material
Polypropylene
Rolls per Package
20
Package Configuration
Coreless Roll
Bags per Roll
20
Bottom Seal Type
Flat
Legend
Biohazard Symbol
Maximum Operating Temperature
274 Degrees F
Bag Closure Type
Twist Tie
Product Type
Autoclavable Biohazard Bags

Description

Capacity 1 gal, Thickness 1.8 mil, Color Orange, Bag Closure Type Twist Tie, Width 8 in, Height 12 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 20, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.