Yellow Wash Bottle 16 oz., PK4

  • Mfr # F11816-0008

  • Zoro # G4816427


product price:  $47.69
/pk 4, $11.92/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11816-0008
Zoro #
G4816427
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Labware Body Material
LDPE
Cap Material
Polypropylene
Cap Color
Yellow
Venting
Vented
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Labware Closure Color
Yellow
Opacity
Translucent
Color
natural
Imprinting
Isopropanol
Labware Basic Material
Plastic
Labware Capacity - English
16 oz
Wash Bottle Style
Standard Spout
Vented/Nonvented
Vented
Spout Style
Standard Spout
Labware Body Color
Clear
Labware Capacity - Metric
500 mL
Bottle Material
LDPE
Labware Imprinting
Isopropanol
Body Material
LDPE
Capacity - Metric
500 mL
Capacity - English
16 fl oz
Clarity
Translucent
Body Color
Clear
Basic Material
Plastic
Closure Color
Yellow

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Isopropanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type RTK Safety Vented Wash Bottle, Body Color Colorless, Body Diameter 53 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards OSHA Hazard Communication Standard 29 CFR 1910.1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.